- 4 1/2 in Diameter
- 120 Grit
| Material | Ferrous And/or Non-Ferrous Metals |
| Type | High Density/Type 27 |
| Grit | 120 |
| RPM [Max] | 13300 |
| Backing Material | Polyester |
| Abrasive Material | Zirconium Grain |
| Dia. | 4 1/2 in |
| Weight | 0.0 LB |
| Material | Ferrous And/or Non-Ferrous Metals |
| Type | High Density/Type 27 |
| Grit | 120 |
| RPM [Max] | 13300 |
| Backing Material | Polyester |
| Abrasive Material | Zirconium Grain |
| Dia. | 4 1/2 in |
| Weight | 0.0 LB |