- Sprocket for #120 Chain, 20 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Bushing Type | Taper Lock |
| Outside Dia. | 10.371 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 9.588 in |
| Chain No. | 120 |
| No. of Teeth | 20 |
| Bushing Series | 3020 |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Chain Pitch | 1.500 in |
| Weight | 15.5 LB |
| EAN or UPC | 97039375117 |

