- Sprocket for #120 Chain, 30 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Chain No. | 120 |
| Bushing Type | Taper Lock |
| Pitch Dia. | 14.351 in |
| Inch/Metric | Inch |
| Chain Pitch | 1.500 in |
| Bushing Series | 3020 |
| Material | Steel |
| No. of Strands Across | 1 |
| No. of Teeth | 30 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 15.171 in |
| Weight | 33.5 LB |
| EAN or UPC | 97039375155 |

