- 120 Chain, 60 Tooth, C Style Minimum Bore Sprocket, 1 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| No. of Teeth | 60 |
| Material | Steel |
| No. of Strands Across | 1 |
| Chain Pitch | 1.500 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | C |
| Chain No. | 120 |
| Weight | 195.0 LB |
| EAN or UPC | 97039317704 |

