- Series 1210 Taper Lock Bushing, 0.8125 in Bore
| Bushing Series | 1210 |
| Length Through Bore | 1 in |
| Bolt Circle Dia. | 1 3/4 in |
| Bore Size | 0.8125 in |
| Bore Type | Inch |
| Material | Sintered Steel |
| Keyway Size | 3/16 x 3/32 |
| Weight | 0.55 LB |
| EAN or UPC | 97039301796 |
| Bushing Series | 1210 |
| Length Through Bore | 1 in |
| Bolt Circle Dia. | 1 3/4 in |
| Bore Size | 0.8125 in |
| Bore Type | Inch |
| Material | Sintered Steel |
| Keyway Size | 3/16 x 3/32 |
| Weight | 0.55 LB |
| EAN or UPC | 97039301796 |