- Sprocket for #160 Chain, 45 Teeth, Single Strand, Taper Lock Bushed, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 45 |
| Sprocket Style | C |
| Pitch Dia. | 28.672 in |
| Chain No. | 160 |
| No. of Strands Across | 1 |
| Chain Pitch | 2.000 in |
| Inch/Metric | Inch |
| Bushing Series | 4040 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bushing Type | Taper Lock |
| Outside Dia. | 29.802 in |
| Weight | 186.0 LB |
| EAN or UPC | 97039373571 |

