- Series 1610 Taper Lock Bushing, 0.5625 in Bore
| Keyway Size | 1/8 x 1/16 |
| Bolt Circle Dia. | 2 1/8 in |
| Material | Steel |
| Bushing Series | 1610 |
| Length Through Bore | 1 in |
| Bore Size | 0.5625 in |
| Bore Type | Inch |
| Weight | 0.9 LB |
| EAN or UPC | 97039387868 |
| Keyway Size | 1/8 x 1/16 |
| Bolt Circle Dia. | 2 1/8 in |
| Material | Steel |
| Bushing Series | 1610 |
| Length Through Bore | 1 in |
| Bore Size | 0.5625 in |
| Bore Type | Inch |
| Weight | 0.9 LB |
| EAN or UPC | 97039387868 |