- Series 1615 Taper Lock Bushing, 1.0625 in Bore
| Bore Type | Inch |
| Material | Steel |
| Bore Size | 1.0625 in |
| Keyway Size | 1/4 x 1/8 |
| Bushing Series | 1615 |
| Length Through Bore | 1 1/2 in |
| Bolt Circle Dia. | 2 1/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 97039387943 |
| Bore Type | Inch |
| Material | Steel |
| Bore Size | 1.0625 in |
| Keyway Size | 1/4 x 1/8 |
| Bushing Series | 1615 |
| Length Through Bore | 1 1/2 in |
| Bolt Circle Dia. | 2 1/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 97039387943 |