US Tsubaki Inc.
2052B9
Large Roller Double Pitch Sprocket for C2052 Chain - 1 1/4" Pitch
Item #105101520
- Double Pitch Sprocket
- C2052 Chain Size
- 9 Number Teeth
- 4.1800" Outside Diameter
- 3.655" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | C2052 |
| No. of Strands Across | 1 |
| Chain Pitch | 1.250 in |
| Bore Range | 0.625 in |
| Hub Dia. | 2.469 in |
| Inch/Metric | Inch |
| Outside Dia. | 4.18 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Material | Carbon Steel |
| Tooth Width | 0.343 in |
| Width Across Teeth | 0.343 in |
| No. of Teeth | 9 |
| Bore Type | Minimum Plain Bore |
| Hub Projection | 0.657 in |
| Pitch Diameter | 3.655 in |
| Length Through Bore | 1 in |
| Weight | 1.92 LB |
| EAN or UPC | 97039346322 |
