- 240 Chain, 45 Tooth, C Style Minimum Bore Sprocket, 1 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 45 |
| Chain No. | 240 |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 3.000 in |
| Sprocket Style | C |
| Weight | 850.0 LB |
| EAN or UPC | 97039318961 |

