- Series 2525 Taper Lock Bushing, 1.125 in Bore
| Keyway Size | 1/4 x 1/8 |
| Material | Steel |
| Length Through Bore | 2 1/2 in |
| Bushing Series | 2525 |
| Bore Size | 1.125 in |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Type | Inch |
| Weight | 4.7 LB |
| EAN or UPC | 97039388483 |
| Keyway Size | 1/4 x 1/8 |
| Material | Steel |
| Length Through Bore | 2 1/2 in |
| Bushing Series | 2525 |
| Bore Size | 1.125 in |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Type | Inch |
| Weight | 4.7 LB |
| EAN or UPC | 97039388483 |