- 25 Chain, 28 Tooth, B Style Minimum Bore Sprocket, 1 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Chain Pitch | 0.250 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain No. | 25 |
| No. of Teeth | 28 |
| Material | Stainless Steel |
| Weight | 0.36 LB |
| EAN or UPC | 97039390400 |

