- Plain Bore Sprockets
- 0.625" Bore Diameter
- 25 Teeth
- 4.260" O.D.
- 3.989" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 25 |
| Tooth Width | 0.284 in |
| Sprocket Style | A |
| Pitch Diameter | 3.989 in |
| Material | Carbon Steel |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Bore Range | 0.625 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Outside Dia. | 4.26 in |
| Chain Pitch | 0.500 in |
| Length Through Bore | 0.284 in |
| Chain No. | 40 |
| Weight | 0.91 LB |
| EAN or UPC | 97039309198 |

