- Plain Bore Sprockets
- 0.750" Bore Diameter
- 40 Teeth
- 6.650" O.D.
- 6.373" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Chain No. | 40 |
| Outside Dia. | 6.65 in |
| Tooth Width | 0.284 in |
| Hub Projection | 0.841 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.500 in |
| Width Across Teeth | 0.284 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.125 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 40 |
| Bore Range | 0.75 in |
| Pitch Diameter | 6.373 in |
| Weight | 4.1 LB |
| EAN or UPC | 97039314994 |

