- 40-1 Chain
- Connecting (Master) Link Attachment
- Type D1 One Extended Pin
- Carbon Steel
| Type | Connecting (Master) Link |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| Material | Carbon Steel |
| Chain No. | 40 |
| Chain Construction | Spring Clip |
| Part Type | D1 |
| Attachment | One Extended Pin |
| No. of Holes | None |
| Weight | 0.026 LB |
| EAN or UPC | 97039192561 |

