- 40-1 Chain
- Connecting (Master) Link Attachment
- Type SA1 Straight - One Side
- 1 Hole
- Carbon Steel
| Material | Carbon Steel |
| Chain Pitch | 0.5 in |
| Chain No. | 40 |
| Chain Construction | Spring Clip |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| No. of Holes | 1 |
| Attachment | Straight - One Side |
| Part Type | SA1 |
| Weight | 0.024 LB |
| EAN or UPC | 97039192080 |

