- 41 Chain, 20 Tooth, A Style Minimum Bore Sprocket, 1 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 20 |
| No. of Strands Across | 1 |
| Chain Pitch | 0.500 in |
| Sprocket Style | A |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Chain No. | 41 |
| Weight | 0.43 LB |
| EAN or UPC | 97039308634 |

