- 41 Chain, 28 Tooth, B Style Minimum Bore Sprocket, 1 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 1 |
| Chain Pitch | 0.500 in |
| Sprocket Style | B |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 28 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 41 |
| Weight | 2.4 LB |
| EAN or UPC | 97039314499 |

