- Finished Bore Sprocket for 41 Single Strand Chain
- 15 Teeth
- 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 2.65 in |
| Length Through Bore | 0.875 in |
| Material | Carbon Steel |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Tooth Width | 0.227 in |
| Chain No. | 41 |
| Chain Pitch | 0.500 in |
| Hub Projection | 0.648 in |
| No. of Strands Across | 1 |
| No. of Teeth | 15 |
| Finished Bore | 0.750 in - 3/4 in |
| Hardened Teeth | With Hardened Teeth |
| Keyway Size | 3/16 x 3/16 |
| Pitch Diameter | 2.405 in |
| Hub Dia. | 1.906 in |
| Width Across Teeth | 0.227 in |
| Weight | 0.72 LB |
| EAN or UPC | 97039322210 |

