- Plain Bore Sprockets
- 50 Chain Number
- 25 Teeth
- 0.750" Bore Diameter
- 4.987" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.625 in |
| Tooth Width | 0.343 in |
| Length Through Bore | 1.25 in |
| Material | Carbon Steel |
| Chain No. | 50 |
| Outside Dia. | 5.32 in |
| Bore Range | 0.75 in |
| Hub Projection | 0.907 in |
| Hub Dia. | 3 in |
| No. of Teeth | 25 |
| Bore Type | Minimum Plain Bore |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.343 in |
| Pitch Diameter | 4.987 in |
| No. of Strands Across | 1 |
| Weight | 3.3 LB |
| EAN or UPC | 97039315434 |

