Skip to content Skip to navigation menu
No. 50 - 5/8" Pitch - Finished Bore Sprockets

50BS16 1 7/16

No. 50 - 5/8" Pitch - Finished Bore Sprockets
Item #101625060
  • Finished Bore Sprocket for 50 Single Strand Chain
  • 16 Teeth
  • 1 7/16" Bore
No. 50 - 5/8" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 50 Single Strand Chain
  • 16 Teeth
  • 1 7/16" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Teeth 16
Sprocket Style B
Finished Bore 1.4375 in - 1 7/16 in
Chain Pitch 0.625 in
Chain No. 50
No. of Strands Across 1
Keyway Size 1/2 x 1/2
Hardened Teeth With Hardened Teeth
Outside Dia. 3.52 in
Hub Dia. 2 1/2 in
Hub Projection 0.657 in
Length Through Bore 1 in
Width Across Teeth 0.343 in
Inch/Metric Inch
Tooth Width 0.343 in
Pitch Diameter 3.204 in
Material Carbon Steel
Weight 1.4 LB
EAN or UPC 97039327598
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison