Product details
- Finished Bore Sprocket for 50 Single Strand Chain
- 21 Teeth
- 3/4" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Specifications
No. of Strands Across | 1 |
Chain No. | 50 |
Finished Bore | 3/4 in |
No. of Teeth | 21 |
Pitch Diameter | 4.194 in |
Sprocket Style | B |
Material | Steel |
Hardened Teeth | With Hardened Teeth |
Outside Dia. | 4.522 in |
Chain Pitch | 0.625 in |
Inch/Metric | Inch |
Weight | 2.9 LB |
EAN or UPC | 97039299376 |