Skip to content Skip to navigation menu
No. 50 - 5/8" Pitch - Finished Bore Sprockets

50BS29 1 3/16

No. 50 - 5/8" Pitch - Finished Bore Sprockets
Item #101656466
  • Finished Bore Sprocket for 50 Single Strand Chain
  • 29 Teeth
  • 1 3/16" Bore
No. 50 - 5/8" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 50 Single Strand Chain
  • 29 Teeth
  • 1 3/16" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Finished Bore 1.1875 in - 1 3/16 in
No. of Strands Across 1
Material Carbon Steel
Pitch Diameter 5.781 in
Width Across Teeth 0.343 in
Chain Pitch 0.625 in
Length Through Bore 1.25 in
Hub Dia. 3 in
Hub Projection 0.907 in
Tooth Width 0.343 in
Outside Dia. 6.12 in
Sprocket Style B
No. of Teeth 29
Chain No. 50
Keyway Size 1/2 x 1/2
Inch/Metric Inch
Hardened Teeth With Hardened Teeth
Weight 3.9 LB
EAN or UPC 97039328779
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison