Skip to content Skip to navigation menu
US Tsubaki Inc.50K1CONN LK SC

50K1CONN LK SC

50 K-1 S.C. CONN LINK
Item #101635422
  • 50-1 Chain
  • Connecting (Master) Link Attachment
  • Type K1 Bent - Both Sides
  • 1 Hole
  • Carbon Steel
US Tsubaki Inc.50K1CONN LK SC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50-1 Chain
  • Connecting (Master) Link Attachment
  • Type K1 Bent - Both Sides
  • 1 Hole
  • Carbon Steel
No. of Strands Across 1
Material Carbon Steel
Chain No. 50
Type Connecting (Master) Link
Chain Pitch 0.625 in
Chain Construction Spring Clip
Part Type K1
No. of Holes 1
Attachment Bent - Both Sides
Weight 0.053 LB
EAN or UPC 97039192257
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison