US Tsubaki Inc.
50SH18H
Single Strand Sprocket; 50 Chain Size; 18 Teeth; Requires SH QD Bushing
Item #101659704
- Single Strand Sprocket
- 50 Chain Size
- 18 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 3.919 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.625 in |
| Chain No. | 50 |
| Bushing Series | SH |
| Pitch Dia. | 3.599 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Sprocket Style | B |
| No. of Teeth | 18 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 1.0 LB |
| EAN or UPC | 97039381477 |
