- 60 Chain, 45 Tooth, A Style Minimum Bore Sprocket, 1 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 45 |
| Sprocket Style | A |
| Inch/Metric | Inch |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Stainless Steel |
| Chain Pitch | 0.750 in |
| Bore Type | Minimum Plain Bore |
| Weight | 10.6 LB |
| EAN or UPC | 696223160968 |

