Skip to content Skip to navigation menu
US Tsubaki Inc.60BS16HT 1 1/8

60BS16HT 1 1/8

H60B16F-1 1/8 W/ 2 SET S
Item #101641467
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 16 Teeth
  • 1 1/8" Bore
  • w/ Hardened Teeth
US Tsubaki Inc.60BS16HT 1 1/8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 16 Teeth
  • 1 1/8" Bore
  • w/ Hardened Teeth

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Hardened Teeth With Hardened Teeth
Pitch Diameter 3.845 in
No. of Strands Across 1
No. of Teeth 16
Material Steel
Chain No. 60
Inch/Metric Inch
Finished Bore 1.125 in - 1 1/8 in
Sprocket Style B
Chain Pitch 0.750 in
Weight 2.6 LB
EAN or UPC 97039300140
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison