- Finished Bore Sprocket for 60 Single Strand Chain
- 36 Teeth
- 1 1/4" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Width Across Teeth | 0.459 in |
| Material | Carbon Steel |
| Tooth Width | 0.459 in |
| Inch/Metric | Inch |
| No. of Teeth | 36 |
| Hub Dia. | 4 in |
| Keyway Size | 3/4 x 3/4 in |
| No. of Strands Across | 1 |
| Chain No. | 60 |
| Finished Bore | 1.250 in - 1 1/4 in |
| Length Through Bore | 1.25 in |
| Hub Projection | 0.791 in |
| Outside Dia. | 9.02 in |
| Chain Pitch | 0.750 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 8.606 in |
| Sprocket Style | B |
| Weight | 11.7 LB |
| EAN or UPC | 97039333759 |

