Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Finished Bore Sprockets

60BS40 1 15/16

No. 60 - 3/4" Pitch - Finished Bore Sprockets
Item #101625093
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 40 Teeth
  • 1 15/16" Bore
No. 60 - 3/4" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 40 Teeth
  • 1 15/16" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Chain Pitch 0.750 in
Tooth Width 0.459 in
Inch/Metric Inch
Chain No. 60
Length Through Bore 1.25 in
Hub Dia. 4 1/4 in
Hardened Teeth With Hardened Teeth
Pitch Diameter 9.56 in
Hub Projection 0.791 in
Outside Dia. 9.98 in
Material Carbon Steel
No. of Teeth 40
No. of Strands Across 1
Finished Bore 1.9375 in - 1 15/16 in
Keyway Size 3/4 x 3/4 in
Width Across Teeth 0.459 in
Sprocket Style B
Weight 13.0 LB
EAN or UPC 97039334077
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison