- 60 Chain
- 3/4" Pitch
- Carbon Steel w/Rust Preventative Coating
- Connecting (Master) Link
applications
- Packaging
- Food processing
- Pulp and paper mills
- Lumber and sawmills
- Automotive
features
- Ring-coined connecting links with same fatigue strength as base chain providing improved capacity
| Chain Type | ANSI |
| Type | Connecting (Master) Link |
| Pin Material | Carbon Steel |
| Pin Overall Length | 1.26 in |
| Roller Width | 0.483 in |
| Pin Diameter | 0.234 in |
| No. of Strands Across | 1 |
| Link Plates Thickness | 0.094 in |
| Chain Construction | Part (CL, Ol, RL) |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Link Plates Height | 0.713 in |
| Material | Carbon Steel w/Rust Preventative Coating |
| Duty | Standard-Duty |
| Roller Dia. | 0.469 in |
| Chain No. | 60 |
| Chain Pitch | 3/4 in |
| Rated Working Load | 1,980 lb |
| Link Type | Spring Clip |
| Weight | 0.07 LB |
| EAN or UPC | 97039219794 |

