- 60-1 Chain
- Connecting (Master) Link Attachment
- Type D1 One Extended Pin
- Carbon Steel
| Chain Construction | Spring Clip |
| Chain Pitch | 0.75 in |
| Chain No. | 60 |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Material | Carbon Steel |
| No. of Holes | None |
| Part Type | D1 |
| Attachment | One Extended Pin |
| Weight | 0.09 LB |
| EAN or UPC | 97039192592 |

