- 80-2 Chain
- Connecting (Master) Link Attachment
- Type WK2 Bent - Both Sides - Wide Contour
- 2 Hole
- Carbon Steel
| Chain Construction | Cottered |
| Chain No. | 80 |
| No. of Strands Across | 2 |
| Link Type | Cotter Pin |
| Chain Pitch | 1 in |
| Material | Carbon Steel |
| Type | Connecting (Master) Link |
| Attachment | Bent - Both Sides - Wide Contour |
| No. of Holes | 2 |
| Part Type | WK2 |
| Weight | 0.224 LB |
| EAN or UPC | 97039192042 |

