- Plain Bore Sprockets
- 80 Chain Number
- 34 Number of Teeth
- 11.3900" O.D.
- 10.838" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.575 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Chain Pitch | 1.000 in |
| No. of Teeth | 34 |
| Outside Dia. | 11.39 in |
| Length Through Bore | 0.575 in |
| Width Across Teeth | 0.575 in |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Chain No. | 80 |
| Sprocket Style | A |
| Hub Projection | 0 in |
| Pitch Diameter | 10.838 in |
| Bore Range | 1.188 in |
| Inch/Metric | Inch |
| Weight | 14.2 LB |
| EAN or UPC | 97039311009 |

