- 80-1 Chain
- Connecting (Master) Link Attachment
- Type SK1 Straight - Both Sides
- 1 Hole
- Austenitic Stainless Steel
| Chain No. | 80 |
| Material | Austenitic Stainless Steel |
| Link Type | Cotter Pin |
| Chain Pitch | 1 in |
| Chain Construction | Cottered |
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Attachment | Straight - Both Sides |
| Part Type | SK1 |
| No. of Holes | 1 |
| Weight | 0.224 LB |
| EAN or UPC | 97039199973 |

