- Finished Bore Sprocket for 80 Single Strand Chain
- 12 Teeth
- 1 7/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1.000 in |
| Keyway Size | 1/2 x 1/2 |
| Inch/Metric | Inch |
| Pitch Diameter | 3.864 in |
| No. of Teeth | 12 |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.575 in |
| Material | Carbon Steel |
| Tooth Width | 0.575 in |
| Length Through Bore | 1.625 in |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Hub Dia. | 3 1/8 in |
| Hub Projection | 1.05 in |
| Sprocket Style | B |
| Finished Bore | 1.4375 in - 1 7/16 in |
| Outside Dia. | 4.33 in |
| Weight | 3.1 LB |
| EAN or UPC | 97039337979 |

