- 80-1 Chain
- Connecting (Master) Link Attachment
- Type A1 Bent - One Side
- 1 Hole
- Nickel Plated
| Type | Connecting (Master) Link |
| Link Type | Cotter Pin |
| Chain Pitch | 1 in |
| Material | Nickel Plated |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Chain Construction | Cottered |
| Hole Height from Center of Roller or Pin | 1 in |
| Attachment | Bent - One Side |
| Hole Dia. | 0.268 in |
| No. of Holes | 1 |
| Part Type | A1 |
| Weight | 0.182 LB |
| EAN or UPC | 97039202451 |

