US Tsubaki Inc.
80Q22
Single Strand Sprocket; 80 Chain Size; 22 Teeth; Requires Q1 Split Taper Bushing
Item #102039081
- Single Strand Sprocket
- 80 Chain Size
- 22 Teeth
- Requires Split Taper Q1 Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 7.555 in |
| Bushing Type | Split Taper |
| Pitch Dia. | 7.027 in |
| No. of Teeth | 22 |
| Hardened Teeth | Without Hardened Teeth |
| Type | 4 |
| Material | Steel |
| No. of Strands Across | 1 |
| Pitch Diameter | 7.027 in |
| Inch/Metric | Inch |
| Chain No. | 80 |
| Bushing Series | Q1 |
| Sprocket Style | B |
| Chain Pitch | 1.000 in |
| Weight | 9.1 LB |
| EAN or UPC | 97039623720 |
