US Tsubaki Inc.
80SF54
Single Strand Sprocket; 80 Chain Size; 54 Teeth; Requires SF QD Bushing
Item #101639365
- Single Strand Sprocket
- 80 Chain Size
- 54 Teeth
- Requires QD SF Bushing
- Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bushing Type | QD |
| Bushing Series | SF |
| Tooth Width | 0.575 in |
| Hub Dia. | 4 5/8 in |
| Length Through Bore | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 17.198 in |
| Pitch Diameter | 17.198 in |
| Bushing Bore [Max] | 2.938 in |
| Chain Pitch | 1.000 in |
| Outside Dia. | 17.77 in |
| Material | Steel |
| Chain No. | 80 |
| Type | B |
| Bushing Bore [Min] | 0.5 in |
| Bore Range | 2.938 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| No. of Teeth | 54 |
| Inch/Metric | Inch |
| Weight | 36.5 LB |
| EAN or UPC | 97039380050 |
