- Backstopping Cam Clutch
- 7.48 in Outside Dia
- 70 mm Bore
- 3492.3 ft lb Torque Capacity
description
- The BREU Series Cam Clutch is commonly used in backstopping applications that require higher speed inner race overrunning, and low to medium speed engagement speed capability. The BREU Series Cam Clutch is popular amongst both OEM's and end users, utilizing a broad array of mounting accessories and the ability to select keyway positions on the inner and outer race to offer mounting flexibility. BREU Series incorporates a "lift off" style cam which provides increased Cam Clutch life. BREU Series Cam Clutch ships pre-lubricated with grease.
| Inch/Metric | Inch |
| Outside Dia. | 190 mm |
| Torque Capacity | 3492.3 lb/ft |
| Bore Size | 70 mm |
| Overall Width | 134 mm |
| Keyway | Keyway on Inside & Outside Diameter |
| Series | BREU |
| Type | Backstopping |
| Weight | 38.0 LB |

