- Backstopping Cam Clutch
- 14.17 in Outside Dia
- 165 mm Bore
- 32500 ft lb Torque Capacity
| Torque Capacity | 32500 lb/ft |
| Overall Width | 141 mm |
| Series | BS-F |
| Overall Diameter | 360 mm |
| Backstopping Clutch | Yes |
| Inch/Metric | Inch |
| Type | Backstopping |
| Drag Torque | 25.06 ft lb |
| Outside Dia. | 360 mm |
| Weight | 0.0 KG |

