- Backstopping Cam Clutch
- 16.93 in Outside Dia
- 200 mm Bore
- 45500 ft lb Torque Capacity
| Backstopping Clutch | Yes |
| Torque Capacity | 45500 lb/ft |
| Type | Backstopping |
| Series | BS-F |
| Drag Torque | 32.43 ft lb |
| Overall Diameter | 430 mm |
| Outside Dia. | 430 mm |
| Inch/Metric | Inch |
| Overall Width | 150 mm |
| Weight | 0.0 KG |

