- Size A3 Spacer
- 5 1/2" BSE
| Between Shaft Ends | 5 1/2 in |
| Material | Steel |
| Coupling Size | A3 |
| Outside Dia. | 5.515 in |
| Weight | 6.3 LB |
| EAN or UPC | 97039149664 |
| Between Shaft Ends | 5 1/2 in |
| Material | Steel |
| Coupling Size | A3 |
| Outside Dia. | 5.515 in |
| Weight | 6.3 LB |
| EAN or UPC | 97039149664 |