- Size A4 Spacer
- 10 1/2" BSE
| Between Shaft Ends | 10 1/2 in |
| Material | Steel |
| Outside Dia. | 6.95 in |
| Coupling Size | A4 |
| Weight | 22.0 LB |
| EAN or UPC | 97039162861 |
| Between Shaft Ends | 10 1/2 in |
| Material | Steel |
| Outside Dia. | 6.95 in |
| Coupling Size | A4 |
| Weight | 22.0 LB |
| EAN or UPC | 97039162861 |