- Size A9 Spacer Flange
- RSB
- Max. Bore 8 1/4"
| Coupling Size | A9 |
| Bore Dia. [Min] | 2.9000 in |
| Hub Dia. | 11 in |
| Material | Steel |
| Outside Dia. | 15.087 in |
| Torque Rating [Max] | 200500 in lb |
| RPM [Max] | 3200 rpm |
| Length Through Bore | 9.1 in |
| Bore Dia. [Max] | 8 1/4 in |
| Weight | 228.0 LB |

