- Size M5 Spacer Flange
- RSB
- Max. Bore 4"
| Outside Dia. | 8.86 in |
| Length Through Bore | 3.412 in |
| Bore Dia. [Min] | 1 in |
| Hub Dia. | 5.8 in |
| Bore Dia. [Max] | 4 in |
| Material | Steel |
| RPM [Max] | 4200 rpm |
| Torque Rating [Max] | 28800 in lb |
| Coupling Size | M5 |
| Weight | 37.0 LB |
| Outside Dia. | 8.86 in |
| Length Through Bore | 3.412 in |
| Bore Dia. [Min] | 1 in |
| Hub Dia. | 5.8 in |
| Bore Dia. [Max] | 4 in |
| Material | Steel |
| RPM [Max] | 4200 rpm |
| Torque Rating [Max] | 28800 in lb |
| Coupling Size | M5 |
| Weight | 37.0 LB |