- C2050-1 Chain
- Connecting (Master) Link Attachment
- Type K2 Bent - Both Sides
- 2 Hole
- Carbon Steel
| Chain Pitch | 1.25 in |
| Type | Connecting (Master) Link |
| Chain Construction | Spring Clip |
| Chain No. | C2050 |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Part Type | K2 |
| No. of Holes | 2 |
| Attachment | Bent - Both Sides |
| Weight | 0.094 LB |
| EAN or UPC | 97039196002 |

