- C2060-1 Chain
- Connecting (Master) Link Attachment
- Type A2 Bent - One Side
- 2 Hole
- Carbon Steel
| No. of Strands Across | 1 |
| Type | Connecting (Master) Link |
| Chain Pitch | 1.5 in |
| Chain Construction | Cottered, Slip Fit |
| Chain No. | C2060 |
| Material | Carbon Steel |
| Attachment | Bent - One Side |
| Part Type | A2 |
| No. of Holes | 2 |
| Weight | 0.161 LB |
| EAN or UPC | 97039195746 |

