- 100 Chain, 60 Tooth, C Style Minimum Bore Sprocket, 2 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 100 |
| Chain Pitch | 1.250 in |
| No. of Strands Across | 2 |
| Material | Steel |
| No. of Teeth | 60 |
| Sprocket Style | C |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 207.0 LB |
| EAN or UPC | 97039366559 |

