- 140 Chain, 45 Tooth, C Style Minimum Bore Sprocket, 2 Strand, Without Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | C |
| Material | Steel |
| No. of Teeth | 45 |
| No. of Strands Across | 2 |
| Chain Pitch | 1.750 in |
| Bore Type | Minimum Plain Bore |
| Chain No. | 140 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 291.0 LB |
| EAN or UPC | 97039366856 |

