- Multiple Strand Sprockets
- 35-2 Chain Number
- 20 Number of Teeth
- 2.5900" O.D.
- 2.397" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Length Through Bore | 1.375 in |
| Outside Dia. | 2.59 in |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | 1.938 in |
| Hub Projection | 0.814 in |
| Chain No. | 35-2 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Width Across Teeth | 0.561 in |
| Material | Carbon Steel |
| Pitch Diameter | 2.397 in |
| Bore Range | 0.75 in |
| Chain Pitch | 0.375 in |
| Sprocket Style | B |
| Tooth Width | 0.162 in |
| No. of Teeth | 20 |
| Weight | 1.21 LB |
| EAN or UPC | 97039364142 |

